HYDRAULIC FILTER - PRESSURE LINE FOR ARMY-NAVY AN62353A20MIC
- Mfr # PAM62353-3-25P-V
- Zoro # G822493001
product price:Â
$
12.69
/ea
Sold in multiples of 4 for
$50.76
Key Features
Replaces OEM Part
ARMY-NAVY AN62353A20MIC, ARMY-NAVY AN62353A25MIC, FILTER-MART 020008, FILTER-MART 020013
Filter Media
PAPER
Height
3.4
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62353-3-25P-V
- Zoro #
- G822493001
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62353A20MIC, ARMY-NAVY AN62353A25MIC, FILTER-MART 020008, FILTER-MART 020013
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- ID Top
- 0.8
- OD Top
- 1.62
- Collapse Pressure
- 150
- OD Bottom
- 1.62
Dimensions
- Height
- 3.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.