Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR ARMY-NAVY AN62353A590UW
- Mfr # PAM62353-3-100SS-V
- Zoro # G822528130
product price:Â
$
25.19
/ea
Sold in multiples of 2 for
$50.38
Key Features
Replaces OEM Part
ARMY-NAVY AN62353A105UW, ARMY-NAVY AN62353A590UW, FILTER-MART 413739, FILTER-MART 413763
Filter Media
304 SS WIRE
Height
3.4
Micron Rating
100
OD Top
1.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62353-3-100SS-V
- Zoro #
- G822528130
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62353A105UW, ARMY-NAVY AN62353A590UW, FILTER-MART 413739, FILTER-MART 413763
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 1.62
- ID Top
- 0.8
- OD Bottom
- 1.62
- Collapse Pressure
- 150
Dimensions
- Height
- 3.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.