HYDRAULIC FILTER - PRESSURE LINE FOR ARMY-NAVY AN62353AGLASS
- Mfr # PAM62353-3-3G-V
- Zoro # G722571649
product price:Â
$
19.59
/ea
Sold in multiples of 2 for
$39.18
Key Features
Replaces OEM Part
ARMY-NAVY AN62353A003UM, ARMY-NAVY AN62353A03G, ARMY-NAVY AN62353A3M, ARMY-NAVY AN62353A3MGLAS, ARMY-NAVY AN62353AGLASS, FILTER-MART 050685, FILTER-MART 051187, FILTER-MART 051897, FILTER-MART 289328, FILTER-MART 413728, FLOW EZY 683603G
Filter Media
MICROGLASS
Height
3.4
Micron Rating
3
OD Top
1.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62353-3-3G-V
- Zoro #
- G722571649
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62353A003UM, ARMY-NAVY AN62353A03G, ARMY-NAVY AN62353A3M, ARMY-NAVY AN62353A3MGLAS, ARMY-NAVY AN62353AGLASS, FILTER-MART 050685, FILTER-MART 051187, FILTER-MART 051897, FILTER-MART 289328, FILTER-MART 413728, FLOW EZY 683603G
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.62
- Beta Ratio 1
- 200/3
- ID Top
- 0.8
- OD Bottom
- 1.62
- Collapse Pressure
- 150
Dimensions
- Height
- 3.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.