HYDRAULIC FILTER - PRESSURE LINE FOR ARMY-NAVY AN62354A
- Mfr # PPL9020-4-10P-B
- Zoro # G922491334
product price:Â
$
13.99
/ea
Sold in multiples of 3 for
$41.97
Key Features
Replaces OEM Part
ARMY-NAVY AN62354A, ARMY-NAVY AN62354A10C, BALDWIN PT258
Height
4.47
Micron Rating
10
Filter Media
PAPER
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-10P-B
- Zoro #
- G922491334
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62354A, ARMY-NAVY AN62354A10C, BALDWIN PT258
- Micron Rating
- 10
- Filter Media
- PAPER
- Collapse Pressure
- 305
- OD Top
- 1.82
- OD Bottom
- 1.82
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.01
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.