Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR ATOS SPCFH13510
- Mfr # PSH1351-9-10SS-V
- Zoro # G122489964
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ATOS SPCFH13510, FILTER-X XH01416, FILTREC D131T10A, FILTREC D131T10AV, HY-PRO HP13NL910WB, HY-PRO HP13NL910WV, MAIN FILTER MF0058647, MAIN FILTER MF0058648, MP FILTRI HP1352M10NA, MP FILTRI HP1352M10NAP01, MP FILTRI HP1352M10NV, MP FILTRI HP1352M10NVP01,
Filter Media
304 SS WIRE
Height
9.06
Micron Rating
10
OD Bottom
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-10SS-V
- Zoro #
- G122489964
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ATOS SPCFH13510, FILTER-X XH01416, FILTREC D131T10A, FILTREC D131T10AV, HY-PRO HP13NL910WB, HY-PRO HP13NL910WV, MAIN FILTER MF0058647, MAIN FILTER MF0058648, MP FILTRI HP1352M10NA, MP FILTRI HP1352M10NAP01, MP FILTRI HP1352M10NV, MP FILTRI HP1352M10NVP01,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 2.09
- OD Top
- 2.09
- ID Top
- 1.08
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.