Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR BALDWIN PT8940MPG
- Mfr # PFC347-7-10G-V
- Zoro # G922468947
product price:Â
$
65.55
/ea
Key Features
Height
6.89
Micron Rating
10
Replaces OEM Part
BALDWIN PT8940MPG, DIGOMA DGMH13290, FILTREC WG347, JURA FILTRATION SH75166, MAIN FILTER MF0066045, MANITOU 563483, SCHUPP HY90132, WIX W01AG347, WOODGATE (BALDWIN) WGH1794
Beta Ratio 1
200/13
ID Top
1.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC347-7-10G-V
- Zoro #
- G922468947
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 10
- Replaces OEM Part
- BALDWIN PT8940MPG, DIGOMA DGMH13290, FILTREC WG347, JURA FILTRATION SH75166, MAIN FILTER MF0066045, MANITOU 563483, SCHUPP HY90132, WIX W01AG347, WOODGATE (BALDWIN) WGH1794
- Beta Ratio 1
- 200/13
- ID Top
- 1.18
- Filter Media
- MICROGLASS
- Collapse Pressure
- 435
- OD Bottom
- 2.72
- OD Top
- 2.72
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.