HYDRAULIC FILTER - PRESSURE LINE FOR BALDWIN PT9416MPGKIT
- Mfr # PAT987-4-40G-V
- Zoro # G322549512
product price:Â
$
64.89
/ea
Key Features
Replaces OEM Part
ALLISON 29501202, ALLISON 29526899, ALLISON 29540493, ALLISON 29545776, ALLISON 29548987, BALDWIN PT8516MPGKIT, BALDWIN PT9416MPGKIT, DONALDSON P560972, FILTER-MART 051628, FILTREC WG508, FILTREC WG700, FLEETGUARD (CUMMINS) HF35152, FLEETGUARD (CUMMINS) H
Filter Media
MICROGLASS
Height
4.21
Micron Rating
40
ID Top
1.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAT987-4-40G-V
- Zoro #
- G322549512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.21
Details
- Replaces OEM Part
- ALLISON 29501202, ALLISON 29526899, ALLISON 29540493, ALLISON 29545776, ALLISON 29548987, BALDWIN PT8516MPGKIT, BALDWIN PT9416MPGKIT, DONALDSON P560972, FILTER-MART 051628, FILTREC WG508, FILTREC WG700, FLEETGUARD (CUMMINS) HF35152, FLEETGUARD (CUMMINS) H
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- ID Top
- 1.48
- OD Bottom
- 3.21
- Collapse Pressure
- 305
- OD Top
- 3.21
- Beta Ratio 1
- 200/37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.