Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR BEHRINGER BE30P25AH
- Mfr # PHY30-4-20G-HC-V
- Zoro # G322523369
product price:Â
$
47.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL25920KP, BEHRINGER BE30P25AH, BEHRINGER BE30P25AHV, CINCINNATI 3877772, EPPENSTEINER 930H20SLF000P, EPPENSTEINER 930H20XLF000P, EPPENSTEINER 930LAH20SLF000P, EPPENSTEINER 930LAH20XLF000P, EPPENSTEINER E400HL30H202LLLA, FILTER-MART 050040, FIL
Filter Media
MICROGLASS
Height
3.66
Micron Rating
20
OD Bottom
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY30-4-20G-HC-V
- Zoro #
- G322523369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.66
Details
- Replaces OEM Part
- AIRFIL AFKOVL25920KP, BEHRINGER BE30P25AH, BEHRINGER BE30P25AHV, CINCINNATI 3877772, EPPENSTEINER 930H20SLF000P, EPPENSTEINER 930H20XLF000P, EPPENSTEINER 930LAH20SLF000P, EPPENSTEINER 930LAH20XLF000P, EPPENSTEINER E400HL30H202LLLA, FILTER-MART 050040, FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.38
- ID Top
- 0.48
- Collapse Pressure
- 3045
- OD Top
- 1.38
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.