HYDRAULIC FILTER - PRESSURE LINE FOR BEHRINGER BE89001606A
- Mfr # PPL8900-16-6G-V
- Zoro # G922520096
product price:Â
$
67.99
/ea
Key Features
Height
16.94
Micron Rating
5
Collapse Pressure
365
ID Top
2.2
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-16-6G-V
- Zoro #
- G922520096
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.94
Details
- Micron Rating
- 5
- Collapse Pressure
- 365
- ID Top
- 2.2
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.79
- OD Bottom
- 3.79
- Replaces OEM Part
- AIRFIL AFKOVL3826, ALLISON 1908016, ALLISON 23049374, ALLISON 29510912, BALDWIN H9233, BALDWIN PT319MPG, BALDWIN PT8447MPG, BEHRINGER BE89001606A, CATERPILLAR 3I1762, DONALDSON DT8900168UM, DONALDSON P166135, DONALDSON P167942, DONALDSON P566501, EPPENSTE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.