Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR BEHRINGER BE96001625A
- Mfr # PPL9600-16-25G-V
- Zoro # G322501886
product price:Â
$
55.75
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL8325, BALDWIN H8086, BALDWIN H9086, BALDWIN H9087, BEHRINGER BE96001625A, BEHRINGER BE96001625AV, BIG A 92684, BUSSE HE364, CARQUEST 85684, CATERPILLAR 3I0588, CROSLAND 7056, DINGBRO DDD0406, DONALDSON DT96001625UM, DONALDSON P164178, DONALDS
Filter Media
MICROGLASS
Height
16.92
Micron Rating
20
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-25G-V
- Zoro #
- G322501886
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL8325, BALDWIN H8086, BALDWIN H9086, BALDWIN H9087, BEHRINGER BE96001625A, BEHRINGER BE96001625AV, BIG A 92684, BUSSE HE364, CARQUEST 85684, CATERPILLAR 3I0588, CROSLAND 7056, DINGBRO DDD0406, DONALDSON DT96001625UM, DONALDSON P164178, DONALDS
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/20
- OD Top
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.