HYDRAULIC FILTER - PRESSURE LINE FOR BEHRINGER BEP1351600W
- Mfr # PSH1351-5-600SS-V
- Zoro # G922541138
product price:Â
$
40.35
/ea
Key Features
Replaces OEM Part
BEHRINGER BEP1351600W, BEHRINGER BEP1351600WV
Height
4.72
Micron Rating
600
ID Top
1.08
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-5-600SS-V
- Zoro #
- G922541138
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.72
Details
- Replaces OEM Part
- BEHRINGER BEP1351600W, BEHRINGER BEP1351600WV
- Micron Rating
- 600
- ID Top
- 1.08
- OD Top
- 2.09
- OD Bottom
- 2.09
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.