HYDRAULIC FILTER - PRESSURE LINE FOR BOSCH 1457431914
- Mfr # PMH8515-6-10P
- Zoro # G022477641
product price:Â
$
31.99
/ea
Sold in multiples of 2 for
$63.98
Key Features
Replaces OEM Part
BOSCH 1457431109, BOSCH 1457431909, BOSCH 1457431914, EPPENSTEINER 181115P10E000P, FILTER-MART 050755, FILTER-MART 051124, FILTER-X XH02387, FILTREC DMD0015D10B, KRAUSS MAFFEI 6430001, MAHLE PI1115MIC10, MAIN FILTER MF0060977, NATIONAL FILTERS 105184518,
Filter Media
PAPER
Height
5.59
Micron Rating
10
OD Bottom
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-10P
- Zoro #
- G022477641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.59
Details
- Replaces OEM Part
- BOSCH 1457431109, BOSCH 1457431909, BOSCH 1457431914, EPPENSTEINER 181115P10E000P, FILTER-MART 050755, FILTER-MART 051124, FILTER-X XH02387, FILTREC DMD0015D10B, KRAUSS MAFFEI 6430001, MAHLE PI1115MIC10, MAIN FILTER MF0060977, NATIONAL FILTERS 105184518,
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.32
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.32
- Collapse Pressure
- 435
- ID Top
- 1.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.