Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR CARQUEST 84757
- Mfr # PPL9700-9-6G-HC-V
- Zoro # G322501282
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIAG HF4051KF, AIAG HF4051KN, BEHRINGER BEK906AH, BEHRINGER BEK906AHV, BULLDOG B97169, CARQUEST 84757, DONALDSON P560399, FILTER-MART F96019K6B, FILTER-MART F96019K6V, FILTER-MART F97019K6B, FILTER-MART F97019K6V, FILTER-X XH01824, FILTER-X XH01825, FILTR
Filter Media
MICROGLASS
Height
9.25
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-6G-HC-V
- Zoro #
- G322501282
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF4051KF, AIAG HF4051KN, BEHRINGER BEK906AH, BEHRINGER BEK906AHV, BULLDOG B97169, CARQUEST 84757, DONALDSON P560399, FILTER-MART F96019K6B, FILTER-MART F96019K6V, FILTER-MART F97019K6B, FILTER-MART F97019K6V, FILTER-X XH01824, FILTER-X XH01825, FILTR
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Top
- 3.74
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.74
- ID Top
- 1.64
- ID Bottom
- 1.64
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.