Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR CARQUEST 84843
- Mfr # PPL9700-9-150SS-B
- Zoro # G122488066
product price:Â
$
42.99
/ea
Key Features
Replaces OEM Part
CARQUEST 84843, DONALDSON P173780, FILTER-MART 060039, FILTER-X XH01835, FILTREC D650T150A, FLEETGUARD (CUMMINS) HF8123, FLOW EZY 658301, HYDAC/HYCON 2062535, HYDAC/HYCON 50309D149W, HYDAC/HYCON HK149W, HY-PRO HPKL9149WB, MAIN FILTER MF0059486, NAPA 7843,
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
150
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-150SS-B
- Zoro #
- G122488066
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CARQUEST 84843, DONALDSON P173780, FILTER-MART 060039, FILTER-X XH01835, FILTREC D650T150A, FLEETGUARD (CUMMINS) HF8123, FLOW EZY 658301, HYDAC/HYCON 2062535, HYDAC/HYCON 50309D149W, HYDAC/HYCON HK149W, HY-PRO HPKL9149WB, MAIN FILTER MF0059486, NAPA 7843,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Top
- 1.61
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- OD Top
- 3.8
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.