Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR CARQUEST 84868
- Mfr # PFC60-6-10G-V
- Zoro # G822463325
product price:Â
$
24.15
/ea
Sold in multiples of 2 for
$48.30
Key Features
Replaces OEM Part
CARQUEST 84868, EPPENSTEINER 9110H10SLA000P, EPPENSTEINER E400HL110H10, FILTER-MART 050402, FILTER-X XH02109, FILTREC DHD110E10B, FILTREC DHD110E10V, HYDAC/HYCON 0110D010BN, HYDAC/HYCON 0110D010BNV, HY-PRO HP06DNL712MSB, MAHLE 7888704, MAHLE 890003SM10NBR
Filter Media
MICROGLASS
Height
6.18
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-6-10G-V
- Zoro #
- G822463325
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- CARQUEST 84868, EPPENSTEINER 9110H10SLA000P, EPPENSTEINER E400HL110H10, FILTER-MART 050402, FILTER-X XH02109, FILTREC DHD110E10B, FILTREC DHD110E10V, HYDAC/HYCON 0110D010BN, HYDAC/HYCON 0110D010BNV, HY-PRO HP06DNL712MSB, MAHLE 7888704, MAHLE 890003SM10NBR
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/13
- ID Top
- 0.87
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.