Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR CARQUEST 84877
- Mfr # PFC160-7-3G-V
- Zoro # G622535468
product price:Â
$
42.79
/ea
Key Features
Replaces OEM Part
CARQUEST 84877, EPPENSTEINER 9240H3SLA000P, EPPENSTEINER E400HL240H3, FILTER-MART 050412, FILTER-MART 050783, FILTER-X XH02176, FILTREC DHD240E03B, FILTREC DHD240E03V, HYDAC/HYCON 0240D003BN, HYDAC/HYCON 0240D003BNV, HY-PRO HP16DNL83MSB, HY-PRO HP16DNL83M
Filter Media
MICROGLASS
Height
7.32
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-3G-V
- Zoro #
- G622535468
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CARQUEST 84877, EPPENSTEINER 9240H3SLA000P, EPPENSTEINER E400HL240H3, FILTER-MART 050412, FILTER-MART 050783, FILTER-X XH02176, FILTREC DHD240E03B, FILTREC DHD240E03V, HYDAC/HYCON 0240D003BN, HYDAC/HYCON 0240D003BNV, HY-PRO HP16DNL83MSB, HY-PRO HP16DNL83M
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/3
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 7.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.