HYDRAULIC FILTER - PRESSURE LINE FOR CATERPILLAR 3I1710
- Mfr # PPL9600-8-25G-HC-V
- Zoro # G322522423
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIAG HF3253N, AIRFIL AFKOVL8125KP, BALDWIN H9092, CARQUEST 84863, CATERPILLAR 3I1710, EPPENSTEINER 169601H20LL2205SP, EPPENSTEINER 169601SH20SLF000P, EPPENSTEINER 169601SH20SLF000V, EPPENSTEINER 169601SH20XLF000P, EPPENSTEINER 169601SH20XLF000V, FAIREY AR
Filter Media
MICROGLASS
Height
8.19
Micron Rating
20
ID Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-25G-HC-V
- Zoro #
- G322522423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- AIAG HF3253N, AIRFIL AFKOVL8125KP, BALDWIN H9092, CARQUEST 84863, CATERPILLAR 3I1710, EPPENSTEINER 169601H20LL2205SP, EPPENSTEINER 169601SH20SLF000P, EPPENSTEINER 169601SH20SLF000V, EPPENSTEINER 169601SH20XLF000P, EPPENSTEINER 169601SH20XLF000V, FAIREY AR
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.69
- OD Top
- 3.15
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.