Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR CATERPILLAR 3I1715
- Mfr # PPR30-6-25P-V
- Zoro # G522471231
product price:Â
$
40.75
/ea
Key Features
Replaces OEM Part
BALDWIN PT8887, CATERPILLAR 3I1715, CATERPILLAR 3I1860, DONALDSON P164556, DONALDSON P170065, FILTER-MART 280341, FILTER-X XH01863, FILTREC D720C25A, FILTREC D720C25AV, FLEETGUARD (CUMMINS) HF7739, FLEETGUARD (CUMMINS) HF7813, JURA FILTRATION SH51283, LUB
Filter Media
PAPER
Height
5.35
Micron Rating
20
OD Bottom
2.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-6-25P-V
- Zoro #
- G522471231
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.35
Details
- Replaces OEM Part
- BALDWIN PT8887, CATERPILLAR 3I1715, CATERPILLAR 3I1860, DONALDSON P164556, DONALDSON P170065, FILTER-MART 280341, FILTER-X XH01863, FILTREC D720C25A, FILTREC D720C25AV, FLEETGUARD (CUMMINS) HF7739, FLEETGUARD (CUMMINS) HF7813, JURA FILTRATION SH51283, LUB
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 2.34
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
- ID Top
- 0.99
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.