Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR CLAAS 3137310
- Mfr # PFC770-10-10G-V
- Zoro # G322505709
product price:Â
$
85.49
/ea
Key Features
Replaces OEM Part
BALDWIN PT23059MPG, BUSSE HE545, CLAAS 3137310, CLAAS 3269660, DONALDSON P573796, FILTRATION GROUP T4268DN2010, FILTREC D771G10A, FILTREC D771G10AV, FLEETGUARD (CUMMINS) HF35370, HEIL 0750930001, HEIL 0750949002, HEIL H10750949002, HY-PRO HP290L1010MB, HY
Filter Media
MICROGLASS
Height
9.61
Micron Rating
10
ID Top
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC770-10-10G-V
- Zoro #
- G322505709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.61
Details
- Replaces OEM Part
- BALDWIN PT23059MPG, BUSSE HE545, CLAAS 3137310, CLAAS 3269660, DONALDSON P573796, FILTRATION GROUP T4268DN2010, FILTREC D771G10A, FILTREC D771G10AV, FLEETGUARD (CUMMINS) HF35370, HEIL 0750930001, HEIL 0750949002, HEIL H10750949002, HY-PRO HP290L1010MB, HY
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1
- OD Top
- 2.64
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.