HYDRAULIC FILTER - PRESSURE LINE FOR CLARK-RELIANCE 2200A4
- Mfr # PPL8900-26-25G-V-S
- Zoro # G322540434
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
CLARK-RELIANCE 2200A4, GENERAL ELECTRIC 358A8836P004, HILLIARD/HILCO PH42603CG1V, HYCOA V2640250B1, HYCOA V2640250V1, HY-PRO HPQ2022825MB, HY-PRO HPQ2022825MV, NFS 2200A4, NFS P4260250PC17, REP HF2542617
Filter Media
MICROGLASS
Height
26.88
Micron Rating
20
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-26-25G-V-S
- Zoro #
- G322540434
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CLARK-RELIANCE 2200A4, GENERAL ELECTRIC 358A8836P004, HILLIARD/HILCO PH42603CG1V, HYCOA V2640250B1, HYCOA V2640250V1, HY-PRO HPQ2022825MB, HY-PRO HPQ2022825MV, NFS 2200A4, NFS P4260250PC17, REP HF2542617
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 2.2
- OD Top
- 3.79
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 365
- OD Bottom
- 3.79
Dimensions
- Height
- 26.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.