Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DINGBRO 80LW5016
- Mfr # PPR31-8-3G-HC-V
- Zoro # G822527737
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DINGBRO 80LW5016, FILTER-MART 282147, FILTER-X XH01898, FILTER-X XH01899, FILTREC D730G03B, FILTREC D730G03BV, HY-PRO HP311L83MB, HY-PRO HP311L83MV, HY-PRO HP341L83MB, HY-PRO HP341L83MV, MAIN FILTER MF0059695, MAIN FILTER MF0059696, NATIONAL FILTERS 10218
Filter Media
MICROGLASS
Height
7.87
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-3G-HC-V
- Zoro #
- G822527737
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DINGBRO 80LW5016, FILTER-MART 282147, FILTER-X XH01898, FILTER-X XH01899, FILTREC D730G03B, FILTREC D730G03BV, HY-PRO HP311L83MB, HY-PRO HP311L83MV, HY-PRO HP341L83MB, HY-PRO HP341L83MV, MAIN FILTER MF0059695, MAIN FILTER MF0059696, NATIONAL FILTERS 10218
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Top
- 3.82
- ID Top
- 1.88
- OD Bottom
- 3.82
Dimensions
- Height
- 7.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.