Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DINGBRO DXX1123
- Mfr # PEP2360-11-25SS-V
- Zoro # G322544555
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DINGBRO DXX1123, DONALDSON P561438, EPPENSTEINER 2360G25A000P, EPPENSTEINER 2360G25P, FILTER-X XH02715, FILTREC DVD2360B25B, FILTREC DVD2360B25V, HY-PRO HP57NL1125WB, HY-PRO HP57NL1125WV, INTERNORMEN 300502, INTERNORMEN 03236025G16EP, INTERNORMEN 03236025
Filter Media
304 SS WIRE
Height
10.83
Micron Rating
25
OD Top
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-25SS-V
- Zoro #
- G322544555
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DINGBRO DXX1123, DONALDSON P561438, EPPENSTEINER 2360G25A000P, EPPENSTEINER 2360G25P, FILTER-X XH02715, FILTREC DVD2360B25B, FILTREC DVD2360B25V, HY-PRO HP57NL1125WB, HY-PRO HP57NL1125WV, INTERNORMEN 300502, INTERNORMEN 03236025G16EP, INTERNORMEN 03236025
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 2.91
- ID Top
- 1.59
- OD Bottom
- 2.91
- Collapse Pressure
- 435
Dimensions
- Height
- 10.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.