HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON 40551
- Mfr # PFA370-8-6G-V
- Zoro # G822479456
product price:Â
$
54.59
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL986, BALDWIN PT8992MPG, DONALDSON 40551, DONALDSON DT037028UM, DONALDSON P173040, DONALDSON P567026, FAIREY ARLON (PARKER) 370L201A, FAIREY ARLON (PARKER) 370L221A, FAIREY ARLON (PARKER) 370Z201A, FAIREY ARLON (PARKER) 370Z221A, FILTER-MART 0
Filter Media
MICROGLASS
Height
7.83
Micron Rating
5
ID Top
1.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA370-8-6G-V
- Zoro #
- G822479456
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL986, BALDWIN PT8992MPG, DONALDSON 40551, DONALDSON DT037028UM, DONALDSON P173040, DONALDSON P567026, FAIREY ARLON (PARKER) 370L201A, FAIREY ARLON (PARKER) 370L221A, FAIREY ARLON (PARKER) 370Z201A, FAIREY ARLON (PARKER) 370Z221A, FILTER-MART 0
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.89
- Collapse Pressure
- 365
- OD Top
- 3.69
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.68
Dimensions
- Height
- 7.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.