HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON 47151
- Mfr # PPL9800-3-6G-V
- Zoro # G022553840
product price:Â
$
19.29
/ea
Sold in multiples of 2 for
$38.58
Key Features
Replaces OEM Part
DONALDSON 47151, FILTER-X XH01387, FILTREC D123G06A, FILTREC D123G06AV, IKRON HEK8630080ASFG006LCB, IKRON HHC03140, IKRON HHC30027, MAIN FILTER MF0058579, MAIN FILTER MF0058580, WIX D47A06GAV
Filter Media
MICROGLASS
Height
3.39
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-3-6G-V
- Zoro #
- G022553840
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 47151, FILTER-X XH01387, FILTREC D123G06A, FILTREC D123G06AV, IKRON HEK8630080ASFG006LCB, IKRON HHC03140, IKRON HHC30027, MAIN FILTER MF0058579, MAIN FILTER MF0058580, WIX D47A06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.95
- Collapse Pressure
- 305
- OD Top
- 1.98
- OD Bottom
- 1.98
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.