Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON 55152
- Mfr # PSH1351-3-10G-HC-V
- Zoro # G922487085
product price:Â
$
62.35
/ea
Key Features
Replaces OEM Part
DONALDSON 55152, FILTREC D132G10B, FILTREC D132G10BV, JURA FILTRATION SH63875, MAIN FILTER MF0058673, MAIN FILTER MF0058674, WIX D50A10GBV
Height
3.35
Micron Rating
10
Filter Media
MICROGLASS
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-3-10G-HC-V
- Zoro #
- G922487085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.35
Details
- Replaces OEM Part
- DONALDSON 55152, FILTREC D132G10B, FILTREC D132G10BV, JURA FILTRATION SH63875, MAIN FILTER MF0058673, MAIN FILTER MF0058674, WIX D50A10GBV
- Micron Rating
- 10
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Bottom
- 2.01
- ID Top
- 1.07
- OD Top
- 2.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.