Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON 55453
- Mfr # PSH3201-6-25G-HC-V
- Zoro # G522479244
product price:Â
$
91.19
/ea
Key Features
Replaces OEM Part
DONALDSON 55453, FILTREC D154G25B, FILTREC D154G25BV, MAIN FILTER MF0059045, MAIN FILTER MF0059046, WIX D59A25GBV
Filter Media
MICROGLASS
Height
5.51
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-6-25G-HC-V
- Zoro #
- G522479244
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 55453, FILTREC D154G25B, FILTREC D154G25BV, MAIN FILTER MF0059045, MAIN FILTER MF0059046, WIX D59A25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- OD Top
- 3.07
- ID Top
- 1.58
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 5.51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.