Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON CM2301
- Mfr # PPL9020-3-10P-V
- Zoro # G022476385
product price:Â
$
13.19
/ea
Sold in multiples of 3 for
$39.57
Key Features
Replaces OEM Part
BALDWIN PT9270, DONALDSON CM2301, DONALDSON P171716, FILTER-X XH01250, FILTREC D110C10A, FILTREC D110C10AV, JURA FILTRATION SH63921, MAIN FILTER MF0058345, MAIN FILTER MF0058346, MP FILTRI HP0651P10NA, MP FILTRI HP0651P10NAP01, MP FILTRI HP0651P10NV, MP F
Filter Media
PAPER
Height
3.39
Micron Rating
10
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-3-10P-V
- Zoro #
- G022476385
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9270, DONALDSON CM2301, DONALDSON P171716, FILTER-X XH01250, FILTREC D110C10A, FILTREC D110C10AV, JURA FILTRATION SH63921, MAIN FILTER MF0058345, MAIN FILTER MF0058346, MP FILTRI HP0651P10NA, MP FILTRI HP0651P10NAP01, MP FILTRI HP0651P10NV, MP F
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 1.82
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.