Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON DTHF498UM
- Mfr # PPL9700-9-6G-V
- Zoro # G322521518
product price:Â
$
42.39
/ea
Key Features
Replaces OEM Part
AIAG HF4051F, BEHRINGER BEK906AV, CARQUEST 84756, DONALDSON DTHF498UM, DONALDSON P174623, DONALDSON P566271, FAIREY ARLON (PARKER) RKH0906H, FILTER-MART F97009K6V, FILTERSOFT H9709MCVL, FILTER-X XH01823, FILTREC D650G06AV, HYDAC/HYCON 2056714, HYDAC/HYCON
Filter Media
MICROGLASS
Height
9.25
Micron Rating
5
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-6G-V
- Zoro #
- G322521518
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF4051F, BEHRINGER BEK906AV, CARQUEST 84756, DONALDSON DTHF498UM, DONALDSON P174623, DONALDSON P566271, FAIREY ARLON (PARKER) RKH0906H, FILTER-MART F97009K6V, FILTERSOFT H9709MCVL, FILTER-X XH01823, FILTREC D650G06AV, HYDAC/HYCON 2056714, HYDAC/HYCON
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.8
- Beta Ratio 1
- 200/4.5
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- ID Top
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.