HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P169426
- Mfr # PPL9650-8-10G-HC-V
- Zoro # G322528388
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE9651812A, DONALDSON DT9651814UM, DONALDSON P169426, DONALDSON P566388, EPPENSTEINER 169651H10LL2212SP, FILTER-MART F96518K12B, FILTER-MART F96518K12V, FILTREC D660G10B, FILTREC D660G10BV, HYDAC/HYCON 2060809, HYDAC/HYCON 11808D10BH, HYDAC/HYCO
Filter Media
MICROGLASS
Height
8.15
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-8-10G-HC-V
- Zoro #
- G322528388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.15
Details
- Replaces OEM Part
- BEHRINGER BE9651812A, DONALDSON DT9651814UM, DONALDSON P169426, DONALDSON P566388, EPPENSTEINER 169651H10LL2212SP, FILTER-MART F96518K12B, FILTER-MART F96518K12V, FILTREC D660G10B, FILTREC D660G10BV, HYDAC/HYCON 2060809, HYDAC/HYCON 11808D10BH, HYDAC/HYCO
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- ID Top
- 1.69
- OD Bottom
- 3.15
- ID Bottom
- 1.69
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.