HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P171312
- Mfr # PSCC-5-25P-V
- Zoro # G322499800
product price:Â
$
16.29
/ea
Sold in multiples of 3 for
$48.87
Key Features
Replaces OEM Part
DONALDSON P171312, FILTER-MART 285206, HYDAC/HYCON 50405R25P, HYDAC/HYCON 50405R25PV, NATIONAL FILTERS 110167, SCHROEDER C25
Filter Media
PAPER
Height
4.75
Micron Rating
20
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCC-5-25P-V
- Zoro #
- G322499800
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P171312, FILTER-MART 285206, HYDAC/HYCON 50405R25P, HYDAC/HYCON 50405R25PV, NATIONAL FILTERS 110167, SCHROEDER C25
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 150
- ID Top
- 1.08
- OD Top
- 2.88
- OD Bottom
- 2.88
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 4.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.