HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P174560
- Mfr # PFA270-9-75SS-V
- Zoro # G922478007
product price:Â
$
93.15
/ea
Key Features
Height
9.13
Micron Rating
74
Collapse Pressure
365
Filter Media
304 SS WIRE
OD Top
2.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA270-9-75SS-V
- Zoro #
- G922478007
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 74
- Collapse Pressure
- 365
- Filter Media
- 304 SS WIRE
- OD Top
- 2.89
- ID Top
- 1.26
- Replaces OEM Part
- DONALDSON P174560, FAIREY ARLON (PARKER) 290Z275A, FILTER-MART 051214, FILTER-X XH02067, FILTREC D921T75, FILTREC D921T75A, FILTREC D921T75AV, HY-PRO HP27L874WB, HY-PRO HP27L875WB, HY-PRO HP27L875WV, MAHLE P270EAL753N2, MAIN FILTER MF0059997, MAIN FILTER
- OD Bottom
- 2.89
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.