HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P176629
- Mfr # PSH3201-6-10G-HC-V
- Zoro # G922483926
product price:Â
$
91.19
/ea
Key Features
Replaces OEM Part
DONALDSON 55452, DONALDSON P176629, FILTREC D154G10B, FILTREC D154G10BV, MAIN FILTER MF0059041, MAIN FILTER MF0059042, WIX D59A10GBV
Height
5.51
Micron Rating
10
OD Bottom
3.07
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-6-10G-HC-V
- Zoro #
- G922483926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.51
Details
- Replaces OEM Part
- DONALDSON 55452, DONALDSON P176629, FILTREC D154G10B, FILTREC D154G10BV, MAIN FILTER MF0059041, MAIN FILTER MF0059042, WIX D59A10GBV
- Micron Rating
- 10
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- Filter Media
- MICROGLASS
- ID Top
- 1.58
- OD Top
- 3.07
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.