Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P561439
- Mfr # PEP2360-11-25SS-HC-V
- Zoro # G322559184
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN PT23325, DONALDSON P561439, EPPENSTEINER 2360G252P, EPPENSTEINER 2360G25C000P, FILTREC DVD2360W25B, FILTREC DVD2360W25V, HY-PRO HP57HL1125WB, HY-PRO HP57HL1125WV, MAIN FILTER MF0061825, MAIN FILTER MF0061826, REXROTH 2360G25C000M, REXROTH 2360G25C
Filter Media
304 SS WIRE
Height
11.06
Micron Rating
25
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-25SS-HC-V
- Zoro #
- G322559184
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23325, DONALDSON P561439, EPPENSTEINER 2360G252P, EPPENSTEINER 2360G25C000P, FILTREC DVD2360W25B, FILTREC DVD2360W25V, HY-PRO HP57HL1125WB, HY-PRO HP57HL1125WV, MAIN FILTER MF0061825, MAIN FILTER MF0061826, REXROTH 2360G25C000M, REXROTH 2360G25C
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.07
- OD Top
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.58
Dimensions
- Height
- 11.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.