HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P561459
- Mfr # PEP256-4-25SS-V
- Zoro # G622504587
product price:Â
$
73.49
/ea
Key Features
Replaces OEM Part
DONALDSON P561459, EPPENSTEINER 256G25, EPPENSTEINER 256G25A000P, EPPENSTEINER 256G25P, FILTER-X XH02766, FILTRATION GROUP E256DN3025, FILTREC DVD256B25B, FILTREC DVD256B25V, HY-PRO HP72NL425WB, HY-PRO HP72NL425WV, INTERNORMEN 300477, INTERNORMEN 0325625G
Filter Media
304 SS WIRE
Height
3.7
Micron Rating
25
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-25SS-V
- Zoro #
- G622504587
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561459, EPPENSTEINER 256G25, EPPENSTEINER 256G25A000P, EPPENSTEINER 256G25P, FILTER-X XH02766, FILTRATION GROUP E256DN3025, FILTREC DVD256B25B, FILTREC DVD256B25V, HY-PRO HP72NL425WB, HY-PRO HP72NL425WV, INTERNORMEN 300477, INTERNORMEN 0325625G
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.98
- OD Top
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 305
Dimensions
- Height
- 3.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.