HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P561466
- Mfr # PEP256-4-20G-V
- Zoro # G022468816
product price:Â
$
30.15
/ea
Sold in multiples of 2 for
$60.30
Key Features
Replaces OEM Part
DONALDSON P561466, EPPENSTEINER 256H20LLP, EPPENSTEINER 256H20SLA000P, EPPENSTEINER 256H20SLP, EPPENSTEINER 256H20XLA000P, EPPENSTEINER 256K25P, FILTER-X XH02772, FILTREC DVD256E20B, FILTREC DVD256E20V, HY-PRO HP72NL425MB, HY-PRO HP72NL425MV, INTERNORMEN
Filter Media
MICROGLASS
Height
3.7
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP256-4-20G-V
- Zoro #
- G022468816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.7
Details
- Replaces OEM Part
- DONALDSON P561466, EPPENSTEINER 256H20LLP, EPPENSTEINER 256H20SLA000P, EPPENSTEINER 256H20SLP, EPPENSTEINER 256H20XLA000P, EPPENSTEINER 256K25P, FILTER-X XH02772, FILTREC DVD256E20B, FILTREC DVD256E20V, HY-PRO HP72NL425MB, HY-PRO HP72NL425MV, INTERNORMEN
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Top
- 1.98
- ID Top
- 0.95
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.