Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P561468
- Mfr # PEP256-4-6G-V
- Zoro # G022483031
product price:Â
$
32.99
/ea
Sold in multiples of 2 for
$65.98
Key Features
Replaces OEM Part
DONALDSON P561468, EPPENSTEINER 256H6LLP, EPPENSTEINER 256H6SLA000P, EPPENSTEINER 256H6SLP, EPPENSTEINER 256H6XLA000P, EPPENSTEINER 256K6P, FILTER-X XH02770, FILTRATION GROUP E256DN2006, FILTREC DVD256E05B, FILTREC DVD256E05V, HY-PRO HP72NL46MB, HY-PRO HP
Filter Media
MICROGLASS
Height
3.7
Micron Rating
5
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-6G-V
- Zoro #
- G022483031
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561468, EPPENSTEINER 256H6LLP, EPPENSTEINER 256H6SLA000P, EPPENSTEINER 256H6SLP, EPPENSTEINER 256H6XLA000P, EPPENSTEINER 256K6P, FILTER-X XH02770, FILTRATION GROUP E256DN2006, FILTREC DVD256E05B, FILTREC DVD256E05V, HY-PRO HP72NL46MB, HY-PRO HP
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.95
- OD Bottom
- 1.98
- OD Top
- 1.98
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 3.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.