Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P564628
- Mfr # PEP20015-7-60SS-V
- Zoro # G122476452
product price:Â
$
65.75
/ea
Key Features
Replaces OEM Part
DONALDSON P564628, EPPENSTEINER 20015G60A000P, FILTREC DVD20015B60B, FILTREC DVD20015B60V, FILTREC WT1571, MAIN FILTER MF0434487, MAIN FILTER MF0576724, MAIN FILTER MF0576725, REXROTH 20015G60A000M, REXROTH 20015G60A000V, SCHUPP HY11870, WIX D22A60BV, WIX
Filter Media
304 SS WIRE
Height
6.89
Micron Rating
60
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-60SS-V
- Zoro #
- G122476452
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P564628, EPPENSTEINER 20015G60A000P, FILTREC DVD20015B60B, FILTREC DVD20015B60V, FILTREC WT1571, MAIN FILTER MF0434487, MAIN FILTER MF0576724, MAIN FILTER MF0576725, REXROTH 20015G60A000M, REXROTH 20015G60A000V, SCHUPP HY11870, WIX D22A60BV, WIX
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 2.36
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.