Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P566279
- Mfr # PPL9700-27-6G-V
- Zoro # G322508922
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON DTHF4278UM, DONALDSON P566279, FILTER-MART F970027K6V, FILTERSOFT H9727MCVL, FILTER-X XH01856, FILTREC D652G06AV, HYDAC/HYCON 50327D05BNV, HYDAC/HYCON H3K005BNV, HY-PRO HPKL276MV, MAIN FILTER MF0059542, NATIONAL FILTERS 1011851023XV, NATIONAL FI
Filter Media
MICROGLASS
Height
28.08
Micron Rating
5
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-6G-V
- Zoro #
- G322508922
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- DONALDSON DTHF4278UM, DONALDSON P566279, FILTER-MART F970027K6V, FILTERSOFT H9727MCVL, FILTER-X XH01856, FILTREC D652G06AV, HYDAC/HYCON 50327D05BNV, HYDAC/HYCON H3K005BNV, HY-PRO HPKL276MV, MAIN FILTER MF0059542, NATIONAL FILTERS 1011851023XV, NATIONAL FI
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.61
- ID Bottom
- 1.61
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.8
- OD Bottom
- 3.8
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.