Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P566481
- Mfr # PPL8800-13-6G-V
- Zoro # G322574910
product price:Â
$
52.65
/ea
Key Features
Replaces OEM Part
DONALDSON DT8800138UM, DONALDSON P174532, DONALDSON P566481, FAIREY ARLON (PARKER) R880H1306A, FAIREY ARLON (PARKER) R880H1306H, FAIREY ARLON (PARKER) R880Z1306A, FAIREY ARLON (PARKER) R880Z1306H, FILTER-MART F880013K6B, FILTER-MART F880013K6V, FILTERSOFT
Filter Media
MICROGLASS
Height
12.91
Micron Rating
5
ID Top
1.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8800-13-6G-V
- Zoro #
- G322574910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- DONALDSON DT8800138UM, DONALDSON P174532, DONALDSON P566481, FAIREY ARLON (PARKER) R880H1306A, FAIREY ARLON (PARKER) R880H1306H, FAIREY ARLON (PARKER) R880Z1306A, FAIREY ARLON (PARKER) R880Z1306H, FILTER-MART F880013K6B, FILTER-MART F880013K6V, FILTERSOFT
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.95
- OD Bottom
- 3.39
- OD Top
- 3.39
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.