Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P566484
- Mfr # PPL8800-16-1G-V
- Zoro # G822521575
product price:Â
$
66.49
/ea
Key Features
Replaces OEM Part
DONALDSON P566484, HY-PRO HP88L161MB, HY-PRO HP88L161MV, SWIFT SF8800161UM, SWIFT SF8800161UMV
Filter Media
MICROGLASS
Height
16.92
Micron Rating
1
OD Top
3.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8800-16-1G-V
- Zoro #
- G822521575
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566484, HY-PRO HP88L161MB, HY-PRO HP88L161MV, SWIFT SF8800161UM, SWIFT SF8800161UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 3.39
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.39
- Collapse Pressure
- 305
- ID Top
- 1.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.