HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P566489
- Mfr # PPL8900-8-1G-V
- Zoro # G022488470
product price:Â
$
46.55
/ea
Key Features
Replaces OEM Part
DONALDSON P566489, FILTREC D610G01, FILTREC D610G01V, HY-PRO HP89L81MB, HY-PRO HP89L81MV, MAIN FILTER MF0059293, MAIN FILTER MF0059294, NATIONAL FILTERS 89081, NATIONAL FILTERS 89081V, SWIFT SF890081UM, SWIFT SF890081UMV, WIX D84A01GV
Filter Media
MICROGLASS
Height
8.1
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-8-1G-V
- Zoro #
- G022488470
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566489, FILTREC D610G01, FILTREC D610G01V, HY-PRO HP89L81MB, HY-PRO HP89L81MV, MAIN FILTER MF0059293, MAIN FILTER MF0059294, NATIONAL FILTERS 89081, NATIONAL FILTERS 89081V, SWIFT SF890081UM, SWIFT SF890081UMV, WIX D84A01GV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- OD Top
- 3.79
- Collapse Pressure
- 365
- ID Top
- 2.2
- OD Bottom
- 3.79
Dimensions
- Height
- 8.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.