HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P568714
- Mfr # PHY500-10-5G-V
- Zoro # G622503481
product price:Â
$
79.35
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2685, BEHRINGER BE500P06A, DONALDSON P568714, EPPENSTEINER 9500H6SLA000P, EPPENSTEINER 9500H6XLA000P, EPPENSTEINER 9500LAH6SLA000P, EPPENSTEINER 9500LAH6XLA000P, FILTER-X XH02260, FILTREC DHD500E05B, FILTREC DHD500E05V, FILTREC DHD500G05B, FI
Filter Media
MICROGLASS
Height
9.96
Micron Rating
5
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY500-10-5G-V
- Zoro #
- G622503481
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2685, BEHRINGER BE500P06A, DONALDSON P568714, EPPENSTEINER 9500H6SLA000P, EPPENSTEINER 9500H6XLA000P, EPPENSTEINER 9500LAH6SLA000P, EPPENSTEINER 9500LAH6XLA000P, FILTER-X XH02260, FILTREC DHD500E05B, FILTREC DHD500E05V, FILTREC DHD500G05B, FI
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.56
- OD Bottom
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 9.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.