HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P573124
- Mfr # PPL319-40-25G-V
- Zoro # G622522741
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573124, MAIN FILTER MF0592901, PALL UE319AT40H, PALL UE319AT40Z, QUALITY FILTRATION QH319A25V40ST, WIX W06B540
Filter Media
MICROGLASS
Height
40.05
Micron Rating
20
ID Top
2.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL319-40-25G-V
- Zoro #
- G622522741
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573124, MAIN FILTER MF0592901, PALL UE319AT40H, PALL UE319AT40Z, QUALITY FILTRATION QH319A25V40ST, WIX W06B540
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 2.03
- Collapse Pressure
- 150
- OD Top
- 3.11
- Beta Ratio 1
- 200/18.2
- OD Bottom
- 3.12
Dimensions
- Height
- 40.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.