Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 10055H10XLA000P
Mfr # PPL9400-22-10G-V
Zoro # G022515077
product price:Â
$
84.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 10055H10SLA000P, EPPENSTEINER 10055H10SLA000V, EPPENSTEINER 10055H10XLA000P, FILTREC RVR10055E10B, FILTREC RVR10055E10V, HY-PRO HP49L2210MB, HY-PRO HP49L2210MV, REXROTH 10055H10SLA000M, REXROTH 10055H10SLA000V
Filter Media
MICROGLASS
Height
22.36
Micron Rating
10
ID Top
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-22-10G-V
- Zoro #
- G022515077
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 22.36
Details
- Replaces OEM Part
- EPPENSTEINER 10055H10SLA000P, EPPENSTEINER 10055H10SLA000V, EPPENSTEINER 10055H10XLA000P, FILTREC RVR10055E10B, FILTREC RVR10055E10V, HY-PRO HP49L2210MB, HY-PRO HP49L2210MV, REXROTH 10055H10SLA000M, REXROTH 10055H10SLA000V
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 2.21
- Beta Ratio 1
- 200/13
- OD Top
- 3.79
- Collapse Pressure
- 365
- OD Bottom
- 3.79
- ID Bottom
- 2.21