HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 169100SH20SLE000P
- Mfr # PPL9100-8-25G-V
- Zoro # G922463683
product price:Â
$
43.55
/ea
Key Features
Height
8.27
Micron Rating
20
Collapse Pressure
305
ID Top
1.31
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-8-25G-V
- Zoro #
- G922463683
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.27
Details
- Micron Rating
- 20
- Collapse Pressure
- 305
- ID Top
- 1.31
- Beta Ratio 1
- 200/20
- OD Top
- 2.76
- OD Bottom
- 2.76
- Filter Media
- MICROGLASS
- Replaces OEM Part
- DONALDSON P566634, EPPENSTEINER 169100SH20SLE000P, EPPENSTEINER 169100SH20SLE000V, FILTREC D181G25A, FILTREC D181G25AV, HYDAC/HYCON 01269115, HYDAC/HYCON 11208D25BN, HYDAC/HYCON 11208D25BNV, HY-PRO HP900L825MB, HY-PRO HP900L825MV, JURA FILTRATION SH51225,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.