Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 169100SH3SLE000V
- Mfr # PPL9100-8-3G-V
- Zoro # G822479227
product price:Â
$
44.15
/ea
Key Features
Replaces OEM Part
DONALDSON P564564, DONALDSON P566631, EPPENSTEINER 169100SH3SLE000P, EPPENSTEINER 169100SH3SLE000V, FILTREC D181G03A, FILTREC D181G03AV, HYDAC/HYCON 01269112, HYDAC/HYCON 11208D03BN, HYDAC/HYCON 11208D03BNV, HY-PRO HP900L83MB, HY-PRO HP900L83MV, MAHLE 910
Filter Media
MICROGLASS
Height
8.27
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-8-3G-V
- Zoro #
- G822479227
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.27
Details
- Replaces OEM Part
- DONALDSON P564564, DONALDSON P566631, EPPENSTEINER 169100SH3SLE000P, EPPENSTEINER 169100SH3SLE000V, FILTREC D181G03A, FILTREC D181G03AV, HYDAC/HYCON 01269112, HYDAC/HYCON 11208D03BN, HYDAC/HYCON 11208D03BNV, HY-PRO HP900L83MB, HY-PRO HP900L83MV, MAHLE 910
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Bottom
- 2.76
- OD Top
- 2.76
- Beta Ratio 1
- 200/3
- ID Top
- 1.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.