HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 169601UH3XLF000V
- Mfr # PPL9600-16-3G-HC-V
- Zoro # G322530275
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN H8090, BEHRINGER BE96011603A, BEHRINGER BE96011603AV, CARQUEST 84296, CATERPILLAR 3I1711, COMMERCIAL (PARKER) C928143, DINGBRO DDD0519, DONALDSON DT9601165UM, DONALDSON P167187, DONALDSON P566370, EPPENSTEINER 169601UH3SLF000P, EPPENSTEINER 169601
Filter Media
MICROGLASS
Height
16.98
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-16-3G-HC-V
- Zoro #
- G322530275
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.98
Details
- Replaces OEM Part
- BALDWIN H8090, BEHRINGER BE96011603A, BEHRINGER BE96011603AV, CARQUEST 84296, CATERPILLAR 3I1711, COMMERCIAL (PARKER) C928143, DINGBRO DDD0519, DONALDSON DT9601165UM, DONALDSON P167187, DONALDSON P566370, EPPENSTEINER 169601UH3SLF000P, EPPENSTEINER 169601
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Top
- 3.15
- ID Top
- 1.69
- OD Bottom
- 3.15
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.