Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 18140G100G000P
- Mfr # PMH034-6-100SS-V
- Zoro # G022464917
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18140G100G000P, FILTER-X XH02446, FILTREC DMD034B100B, FILTREC DMD034B100V, HY-PRO HP34NL5100WB, HY-PRO HP34NL5100WV, INTERNORMEN 306684, INTERNORMEN 04852034100G16EP, INTERNORMEN 04852034100G16EV, MAHLE 852034DRG100, MAIN FILTER MF0061107, M
Filter Media
304 SS WIRE
Height
5.66
Micron Rating
100
OD Bottom
3.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-100SS-V
- Zoro #
- G022464917
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.66
Details
- Replaces OEM Part
- EPPENSTEINER 18140G100G000P, FILTER-X XH02446, FILTREC DMD034B100B, FILTREC DMD034B100V, HY-PRO HP34NL5100WB, HY-PRO HP34NL5100WV, INTERNORMEN 306684, INTERNORMEN 04852034100G16EP, INTERNORMEN 04852034100G16EV, MAHLE 852034DRG100, MAIN FILTER MF0061107, M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 3.08
- ID Top
- 1.09
- Collapse Pressure
- 435
- OD Top
- 3.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.