Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 18200G25G000P
- Mfr # PMH070-8-25SS-B
- Zoro # G622521027
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18200G25G000P, FILTER-X XH02474, FILTREC DMD070B25B, HY-PRO HP388L825WB, INTERNORMEN 306728, INTERNORMEN 0485207025G16BP, MAHLE 852070DRG25, MAIN FILTER MF0061175, PARKER G02930, PUROLATOR/FACET 2070EAM203N1, SEPARATION TECHNOLOGIES ST1638, S
Filter Media
304 SS WIRE
Height
8.07
Micron Rating
25
OD Bottom
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH070-8-25SS-B
- Zoro #
- G622521027
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18200G25G000P, FILTER-X XH02474, FILTREC DMD070B25B, HY-PRO HP388L825WB, INTERNORMEN 306728, INTERNORMEN 0485207025G16BP, MAHLE 852070DRG25, MAIN FILTER MF0061175, PARKER G02930, PUROLATOR/FACET 2070EAM203N1, SEPARATION TECHNOLOGIES ST1638, S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 5.91
- Collapse Pressure
- 305
- ID Bottom
- 3.5
- ID Top
- 3.5
- OD Top
- 5.91
Dimensions
- Height
- 8.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.