Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 18200P25G000P
- Mfr # PMH070-8-20P-B
- Zoro # G622539442
product price:Â
$
49.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18200P25G000P, FILTER-X XH02481, FILTREC DMD070L20B, MAHLE 852070MIC25, MAIN FILTER MF0061189, PARKER G02923, PUROLATOR/FACET 2070EAM201N1, STAUFF LL050L20B, STAUFF LL050L20B2, STAUFF LL50L20B, STAUFF LL50L20B2, WIX D68B20LB
Filter Media
PAPER
Height
8.07
Micron Rating
20
ID Bottom
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH070-8-20P-B
- Zoro #
- G622539442
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.07
Details
- Replaces OEM Part
- EPPENSTEINER 18200P25G000P, FILTER-X XH02481, FILTREC DMD070L20B, MAHLE 852070MIC25, MAIN FILTER MF0061189, PARKER G02923, PUROLATOR/FACET 2070EAM201N1, STAUFF LL050L20B, STAUFF LL050L20B2, STAUFF LL50L20B, STAUFF LL50L20B2, WIX D68B20LB
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Bottom
- 3.5
- ID Top
- 3.5
- OD Top
- 5.91
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
- OD Bottom
- 5.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.